This product requires certification to purchase.

160 psi Pressure Gauge

Pasco

160 psi Pressure Gauge

  • Fast #
  • Part #P1730A
  • Item #1623801
  • Manufacturer Part #1730-A
3.8 out of 5 Customer Rating
Brand image
Pasco

160 psi Pressure Gauge

  • Fast #
  • Part #P1730A
  • Item #1623801
  • Manufacturer Part #1730-A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Plastic face
  • 1/4” MPT brass connection
  • Requires Certification

Documents


Specifications

Diameter:
2
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Material:
Plastic, Brass
NSF Certified:
No
Pressure - High:
160
Pressure - Low:
0
UPC:
671451173041