1/8 in. Threaded Brass Air Release & Vacuum Valve
1/8 in. Threaded Brass Air Release & Vacuum Valve
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Slip
- End Connections:
- Threaded x Slip
- Material:
- Brass
- UPC:
- 671451605009
- Valve Size:
- 1/8 in
- Valve Type:
- Air Release & Vacuum Valve