19 in. Heavy Duty Plunger
19 in. Heavy Duty Plunger
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Caddy Included:
- No
- GSA Approved:
- No
- Handle Length (in):
- 19 in
- Handle Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671451463609