This product requires certification to purchase.

2-1/2 in.Brass Countersunk Cleanout Plug

Pasco

2-1/2 in.Brass Countersunk Cleanout Plug

  • Fast #
  • Part #P1781
  • Item #1262971
  • Manufacturer Part #1781
4.5 out of 5 Customer Rating
Brand image
Pasco

2-1/2 in.Brass Countersunk Cleanout Plug

  • Fast #
  • Part #P1781
  • Item #1262971
  • Manufacturer Part #1781
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Plugs tapped with 1/4 in. x 20 threads
  • Each set contains: 1-brass cleanout plug, 1-Stainless steel cover plate, 1-1/4 in x 20 x 4 in bolt
  • Countersunk plugs may be ordered “not tapped through” by adding -NT to the part number
  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
2-1/2
Fitting Sizes:
2-1/2 in
Fitting Type:
Cleanout Plug, Countersunk
Material:
Brass, Stainless Steel
Origin:
Domestic
UPC:
671451178107