2-1/2 x 1/4 in. MPT 100 psi Pressure Gauge
2-1/2 x 1/4 in. MPT 100 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ANSI:
- ANSI B40.1
- Application:
- HVAC, Air Lines, Heating, Hydraulic, Irrigation, Sprinkler Systems
- CE Approved:
- No
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- B
- Material:
- Brass, Plastic, Steel
- NSF Certified:
- No
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 671451174109