2-1/2 in.Brass Countersunk Cleanout Plug
2-1/2 in.Brass Countersunk Cleanout Plug
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Countersunk plugs can be tapped with 5/16 in. threads upon request
- Countersunk plugs may be ordered “not tapped through” by adding -NT to the part number
Documents
Specifications
- Fitting Size 1:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Cleanout Plug, Countersunk
- Material:
- Brass
- Origin:
- Domestic
- UPC:
- 671451186607