2-Hole Quick Valve Plate in Polished Stainless Steel
2-Hole Quick Valve Plate in Polished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 13 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671451816009
- Width:
- 7-1/4 in