2 in. IPS Split-One Frame and Cover Plate
2 in. IPS Split-One Frame and Cover Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- UPC:
- 671451286109