2 in. No-Hub Shower Drain with Heavy Duty Grate Polished Chrome
2 in. No-Hub Shower Drain with Heavy Duty Grate Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy chrome plated brass strainer with brass spud
Documents
Specifications
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Polished Chrome
- UPC:
- 671451602053