2 in. Plastic Hinged Escutcheon in Chrome
2 in. Plastic Hinged Escutcheon in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Hinged
- Fits Pipe Size:
- 2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- UPC:
- 671451287809