2 in. Ram Bit
2 in. Ram Bit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- ABS DWV, PVC DWV, PVC Pressure Pipe, CPVC, Ridgid PVC Electric Conduct
- Bit Diameter(s) (In):
- 2 in
- Drill Bit Type:
- Ram
- Number of Pieces:
- 1 Piece
- UPC:
- 671451324405