This product requires certification to purchase.

2 in. Rubber Slip Joint Washer

Pasco

2 in. Rubber Slip Joint Washer

  • Fast #
  • Part #PAS2202
  • Item #1192050
  • Manufacturer Part #2202
3.5 out of 5 Customer Rating
Brand image
Pasco

2 in. Rubber Slip Joint Washer

  • Fast #
  • Part #PAS2202
  • Item #1192050
  • Manufacturer Part #2202
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
2
Material:
Rubber
Product Type:
Slip Joint Washer
UPC:
671451220202