This product requires certification to purchase.

2 in. Water Test Gauge

Pasco

2 in. Water Test Gauge

  • Fast #
  • Part #P1432
  • Item #1191828
  • Manufacturer Part #1432
3.7 out of 5 Customer Rating
Brand image
Pasco

2 in. Water Test Gauge

  • Fast #
  • Part #P1432
  • Item #1191828
  • Manufacturer Part #1432
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
2
End Connection 1:
FGHT
End Connections:
FGHT
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Material:
Brass
Pressure - Maximum:
300 psi
UPC:
671451143204