2 in. Brass Chrome Plated Shower Drain
2 in. Brass Chrome Plated Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- No
- Drain Base Material:
- Brass
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Chrome Plated
- Grate Color Finish Category:
- Chrome Tones
- Grate Shape:
- Square
- Length:
- 5 in
- UPC:
- 671451160713