2 in. Inside Caulk Cast Iron Shower Drain
2 in. Inside Caulk Cast Iron Shower Drain
Product Details
Product Details
- Adjustable strainer
- Cast iron body an clamping ring
- 4-3/16 in heavy chrome-plated brass strainer with brass spud
Documents
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Chrome Plated Brass
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-3/16
- Outlet Type:
- Inside Caulk
- UPC:
- 671451602015