2 in. Nickel Plated Brass Twist Lever Handle Drain (Less Overflow)
2 in. Nickel Plated Brass Twist Lever Handle Drain (Less Overflow)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Drain Base Material:
- Nickel Plated Brass
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 3-1/2 in
- IAPMO Listed:
- No
- UPC:
- 671451331274