2 in. Rubber Test Cap in Stainless Steel
2 in. Rubber Test Cap in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- MPT
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- UPC:
- 671451139795