2 in. Steel Nipple Box
2 in. Steel Nipple Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Holds 27 nipples, size 2"
- Lightweight
Documents
Specifications
- Material:
- Steel
- UPC:
- 671451308504