2 in. U-Cutter for 5/8-34 in. Cable
2 in. U-Cutter for 5/8-34 in. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 3/4 in
- Length:
- 2 in
- Product Type:
- Blade
- UPC:
- 671451154798