2 in.Brass Countersunk Cleanout Plug
2 in.Brass Countersunk Cleanout Plug
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Plugs tapped with 1/4 in. x 20 threads
- Each set contains: 1-brass cleanout plug, 1-Stainless steel cover plate, 1-1/4 in x 20 x 4 in bolt
- Countersunk plugs may be ordered “not tapped through” by adding -NT to the part number
Documents
Specifications
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cleanout Plug, Countersunk
- Material:
- Brass, Stainless Steel
- Origin:
- Domestic
- UPC:
- 671451178602