This product requires certification to purchase.

2 x 1-1/2 in. Brass Closet Spud

Pasco

2 x 1-1/2 in. Brass Closet Spud

  • Fast #
  • Part #P957
  • Item #1191831
  • Manufacturer Part #957
3.1 out of 5 Customer Rating
Brand image
Pasco

2 x 1-1/2 in. Brass Closet Spud

  • Fast #
  • Part #P957
  • Item #1191831
  • Manufacturer Part #957
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Length:
2 in
Material:
Brass
Product Type:
Spud
UPC:
671451957009
WaterSense Labeled:
No