This product requires certification to purchase.

24 in. Mineral Packing

Pasco

24 in. Mineral Packing

  • Fast #
  • Part #P2290
  • Item #990410
  • Manufacturer Part #2290
5 out of 5 Customer Rating
Brand image
Pasco

24 in. Mineral Packing

  • Fast #
  • Part #P2290
  • Item #990410
  • Manufacturer Part #2290
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Faucet Part Type:
Packing
Length:
24
Material:
Mineral
Material Type:
Graphite
UL Listed:
No
UPC:
671451229007
Width:
3/32