27 in. Oakum
27 in. Oakum
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Treated with a special compound to expand when wet
- Made to pack well, caulks tight
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 27
- Product Type:
- Oakum
- Size:
- 27 in
- UPC:
- 671451289704