This product requires certification to purchase.

3/4 in. Steel Galvanized Pipe Strap

Pasco

3/4 in. Steel Galvanized Pipe Strap

  • Fast #
  • Part #P1615
  • Item #4912939
  • Manufacturer Part #1615
4.4 out of 5 Customer Rating
Brand image
Pasco

3/4 in. Steel Galvanized Pipe Strap

  • Fast #
  • Part #P1615
  • Item #4912939
  • Manufacturer Part #1615
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized pipe strap with 1/4 in hex head and self-drilling point
  • Pipe straps are sold with 1 in copper clad nails part #1664
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Gauge (metal)
20 ga
Height
1-1/20 in
Length
2-3/4 in
Width
3/4 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Warranty & Product Information
Product Type
Pipe Strap
UL Listed
No
UPC
671451147875