3/4 x 1/2 in. FGHT x FPT Brass Reducing Swivel Adapter
3/4 x 1/2 in. FGHT x FPT Brass Reducing Swivel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FGHT
- End Connection 2:
- FPT
- End Connections:
- FGHT x FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Swivel Adapter
- Material:
- Brass
- NSF Certified:
- No