3/4 x 1/2 in. FGHT x MNPT Brass Reducing Adapter
3/4 x 1/2 in. FGHT x MNPT Brass Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FGHT
- End Connection 2:
- MNPT
- End Connections:
- FGHT x MNPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Adapter
- Material:
- Brass
- UPC:
- 671451214409