3/4 x 1/2 in. IPS Brass Reducing Face Bushing
3/4 x 1/2 in. IPS Brass Reducing Face Bushing
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Face, Bushing
- Material:
- Brass
- Origin:
- Domestic
- UPC:
- 671451114105