3/4 x 1 in. MPT x FPT Straight Red Brass Water Motor Coupling
3/4 x 1 in. MPT x FPT Straight Red Brass Water Motor Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1
- Fitting Sizes:
- 3/4 in x 1 in
- Material:
- Red Brass
- Product Type:
- Water Motor Coupling
- UPC:
- 671451125569
- Waterworks Application:
- Water