3/8 X 60 Chrome Brass Riser For ADD A Shower
3/8 X 60 Chrome Brass Riser For ADD A Shower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Riser Tube
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- Length:
- 60
- Material:
- Brass
- UPC:
- 671451101464