3-1/2 in. Closet Flat Extension Kit
3-1/2 in. Closet Flat Extension Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Length:
- 3-1/2
- Material:
- Stainless Steel
- Product Type:
- Extension Kit
- UPC:
- 671451101600
- WaterSense Labeled:
- No