This product requires certification to purchase.

3/4 in. Diverter Spout in Chrome Plated and Brass

Pasco

3/4 in. Diverter Spout in Chrome Plated and Brass

  • Fast #
  • Part #P1140
  • Item #1191757
  • Manufacturer Part #1140
4.8 out of 5 Customer Rating
Brand image
Pasco

3/4 in. Diverter Spout in Chrome Plated and Brass

  • Fast #
  • Part #P1140
  • Item #1191757
  • Manufacturer Part #1140
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Part Type:
Tub Spout
Fitting Size 1:
3/4
Fitting Size 2:
1/2
Fitting Sizes:
3/4 in x 1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Back Mount
Length:
5-5/8
Material:
Die Cast
NSF Certified:
No
UPC:
671451100061
WaterSense Labeled:
No