3/4 in. Diverter Tub Wall Spout in Polished Chrome
3/4 in. Diverter Tub Wall Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FPT
- End Connections:
- FPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5-5/8
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 671451112903
- WaterSense Labeled:
- No