This product requires certification to purchase.

3 in. Blade

Pasco

3 in. Blade

  • Fast #
  • Part #PK14
  • Item #4480262
  • Manufacturer Part #K14
5 out of 5 Customer Rating
Brand image
Pasco

3 in. Blade

  • Fast #
  • Part #PK14
  • Item #4480262
  • Manufacturer Part #K14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Pasco 5/8 in, 11/16 in, and 3/4 in Cables
Fits Pipe Size:
2-1/2 in
Length:
3
Product Type:
Blade
Size:
3 in
UPC:
671451153340