This product requires certification to purchase.

3 in. Side Cutter Blade with Cable

Pasco

3 in. Side Cutter Blade with Cable

  • Fast #
  • Part #PPS3B
  • Item #4480315
  • Manufacturer Part #PS-3B
4.2 out of 5 Customer Rating
Brand image
Pasco

3 in. Side Cutter Blade with Cable

  • Fast #
  • Part #PPS3B
  • Item #4480315
  • Manufacturer Part #PS-3B
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
1/2 in, 5/8 in and 3/8 in Cables
Length:
3
Tool Type:
Cable Side Cutter Blade
UL Listed:
No
UPC:
671451154712
Width:
1/2