3 in. Rubber Test Cap in Stainless Steel
3 in. Rubber Test Cap in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Test Cap, Cap
- Material:
- Rubber
- UPC:
- 671451139801