3 in. MNPT Raised Head Global Brass Cleanout Plug
3 in. MNPT Raised Head Global Brass Cleanout Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Countersunk plugs can be tapped with 5/16 in threads upon request
- Countersunk plugs may be ordered “not tapped through” by adding -NT to the part number
Documents
Specifications
- Application:
- Residential
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cleanout Plug, Raised Head
- Material:
- Brass
- Origin:
- Domestic
- UPC:
- 671451184900