3 in. Metal Hinged Escutcheon in Chrome
3 in. Metal Hinged Escutcheon in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Hinged
- Fits Pipe Size:
- 3 in
- Material:
- Metal
- UPC:
- 671451289001