This product requires certification to purchase.

3 in. Stainless Steel Cleanout

Pasco

3 in. Stainless Steel Cleanout

  • Fast #
  • Part #P1840
  • Item #1609885
  • Manufacturer Part #1840
4.4 out of 5 Customer Rating
Brand image
Pasco

3 in. Stainless Steel Cleanout

  • Fast #
  • Part #P1840
  • Item #1609885
  • Manufacturer Part #1840
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cover Material:
Stainless Steel
Cover Shape:
Round
Fits Pipe Size:
3 in
Product Type:
Cleanout Plate
UPC:
671451184009