This product requires certification to purchase.

3 in.Brass Raised Head Cleanout Plug

Pasco

3 in.Brass Raised Head Cleanout Plug

  • Fast #
  • Part #P1861
  • Item #1203528
  • Manufacturer Part #1861
3.8 out of 5 Customer Rating
Brand image
Pasco

3 in.Brass Raised Head Cleanout Plug

  • Fast #
  • Part #P1861
  • Item #1203528
  • Manufacturer Part #1861
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Countersunk plugs can be tapped with 5/16 in. threads upon request
  • Countersunk plugs may be ordered “not tapped through” by adding -NT to the part number
  • Requires Certification

Documents


Specifications

Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cleanout Plug, Raised Head
Material:
Brass
Origin:
Domestic
UPC:
671451186102