3 SNAP IN Stainless Steel Repair Strainer
3 SNAP IN Stainless Steel Repair Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 3 in
- Drain Component Type:
- Strainer
- Fits Pipe Size:
- 2 in
- Material:
- Stainless Steel
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UPC:
- 671451120502