This product requires certification to purchase.

3 x 3 x 1/2 in. Straight Specialty 1 Piece

Pasco

3 x 3 x 1/2 in. Straight Specialty 1 Piece

  • Fast #
  • Part #P3253
  • Item #172316
  • Manufacturer Part #3253
5 out of 5 Customer Rating
Brand image
Pasco

3 x 3 x 1/2 in. Straight Specialty 1 Piece

  • Fast #
  • Part #P3253
  • Item #172316
  • Manufacturer Part #3253
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
3 in
Bit Sizes:
3 in
Drill Bit Type:
Specialty
Length:
3
Magnetic:
No
Number of Pieces:
1 Piece
Shank Size:
1/2
Shank Style:
Straight
UPC:
671451325303