This product requires certification to purchase.

30 psi Air Test Gauge Assembly

Pasco

30 psi Air Test Gauge Assembly

  • Fast #
  • Part #P1427
  • Item #1191823
  • Manufacturer Part #1427
4.2 out of 5 Customer Rating
Brand image
Pasco

30 psi Air Test Gauge Assembly

  • Fast #
  • Part #P1427
  • Item #1191823
  • Manufacturer Part #1427
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All parts precision made
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
2
End Connection 1:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Pressure - High:
30
Pressure - Low:
0
UPC:
671451142702