This product requires certification to purchase.

3/4 in. Air Test Gauge Assembly

Pasco

3/4 in. Air Test Gauge Assembly

  • Fast #
  • Part #P1421
  • Item #353009
  • Manufacturer Part #1421
5 out of 5 Customer Rating
Brand image
Pasco

3/4 in. Air Test Gauge Assembly

  • Fast #
  • Part #P1421
  • Item #353009
  • Manufacturer Part #1421
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All parts precision made and assembled with sealant
  • 2 In Gauge
  • #1 Increment
  • Requires Certification

Documents


Specifications

Diameter:
2
End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Pressure - High:
100
Pressure - Low:
0
UPC:
671451142108