Pasco
3/4 in. Copper Fitting Brush
Part #PAS5116 | Item #1821905 | Manufacturer Part #5116
$3.67
EACH
Outside Diameter:
3/4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Brush Type: Fitting Brush
Material: Carbon, Steel
Outside Diameter: 3/4 in
Tool Type: Fitting Brush