3/4 in. FGHT Garden Hose Washer
3/4 in. FGHT Garden Hose Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Diameter:
- 3/4
- End Connection 1:
- FGHT
- End Connections:
- FGHT
- GSA Approved:
- No
- NSF Certified:
- No
- Tool Type:
- Washer
- UL Listed:
- No
- UPC:
- 671451222404