This product requires certification to purchase.

3/4 x 1/2 in. MIP x FIP Brass Adapter

Pasco

3/4 x 1/2 in. MIP x FIP Brass Adapter

  • Fast #
  • Part #P2140
  • Item #1191868
  • Manufacturer Part #2140
4.1 out of 5 Customer Rating
Brand image
Pasco

3/4 x 1/2 in. MIP x FIP Brass Adapter

  • Fast #
  • Part #P2140
  • Item #1191868
  • Manufacturer Part #2140
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MGHT
End Connection 2:
MPT
End Connections:
MGHT x MPT
Fitting Size 1:
3/4
Fitting Size 2:
1/2
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Adapter
Material:
Brass
UPC:
671451214003