4 ft. Rubber Hose
4 ft. Rubber Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FGHT
- End Connection 2:
- FGHT
- End Connections:
- FGHT
- Length:
- 4 ft
- Material:
- Rubber
- Product Type:
- Hose
- UPC:
- 671451131980