This product requires certification to purchase.

4 in.Brass Countersunk Cleanout Plug

Pasco

4 in.Brass Countersunk Cleanout Plug

  • Fast #
  • Part #P1869
  • Item #1203569
  • Manufacturer Part #1869
5 out of 5 Customer Rating
Brand image
Pasco

4 in.Brass Countersunk Cleanout Plug

  • Fast #
  • Part #P1869
  • Item #1203569
  • Manufacturer Part #1869
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Countersunk plugs can be tapped with 5/16 in. threads upon request
  • Countersunk plugs may be ordered “not tapped through” by adding -NT to the part number
  • Requires Certification

Documents


Specifications

Fitting Size 1:
4
Fitting Sizes:
4 in
Fitting Type:
Cleanout Plug, Countersunk
Material:
Brass
Origin:
Domestic
UPC:
671451186904