4 in. Clean-Out Plug Square Countersunk with Cover
4 in. Clean-Out Plug Square Countersunk with Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Countersunk plugs may be ordered "not tapped through" by adding -NT to the part number
Documents
Specifications
- Adjustable:
- No
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- UPC:
- 671451178404