This product requires certification to purchase.

4 in. Stainless Steel Cleanout Cover Plate with Bolt

Pasco

4 in. Stainless Steel Cleanout Cover Plate with Bolt

  • Fast #
  • Part #P1841
  • Item #1609887
  • Manufacturer Part #1841
3.6 out of 5 Customer Rating
Brand image
Pasco

4 in. Stainless Steel Cleanout Cover Plate with Bolt

  • Fast #
  • Part #P1841
  • Item #1609887
  • Manufacturer Part #1841
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cover Color Finish:
Polished Stainless Steel
Cover Material:
Stainless Steel
Cover Shape:
Round
Drain Base Material:
Stainless Steel
Fits Pipe Size:
4 in
Material:
Stainless Steel
Product Type:
Cover Plate
UPC:
671451184108